MOTOR CONDENS FAN,1-1/2,1140RPM,60H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR CONDENS FAN,1-1/2,1140RPM,60H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24PR80
  • Mfr. Model # 24PR80
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Features Inverter Duty Windings
  • Application Commercial Air Conditioners
  • Full Load Amps 5.3 - 5.3/2.6
  • HP 1-1/2
  • Item Condenser Fan Motor
  • Nameplate RPM 1,140
  • Phase 3
  • Duty Continuous Air-Over
  • Hz 60
  • Nominal Efficiency 0.8%
  • RPM Range 1,101 - 1,200
  • Overall Length 16-3/4"
  • Shaft Length 5-5/8"
  • Voltage 208 - 230/460
  • Standards UL E47479, CSA 191252
  • Body Dia. 5-5/8"
  • Shaft Dia. 5/8"
  • Frame 56HZ
  • Length Less Shaft 10-1/4"
  • Lead Length 6"
  • Max. Ambient Temp. 70 Degrees C
  • Motor Bearings Ball
  • Motor Sub Application Condenser Fan
  • No. of Speeds 1
  • Motor Application HVAC/R
  • Motor Service Factor 1.00
  • Ins. Class F
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Thermal Protection T-Stat
  • Motor Mounting Position Vertical Shaft Up
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list