Skip Content
MOTOR CARBONATOR PUMP 1/3HP 1725RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR CARBONATOR PUMP 1/3HP 1725RPM

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD3K068
  • Mfr. Model # 3K068
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1499
  • Shipping Weight 1.0 lbs

Product Details

Carbonator pump, split phase open dripproof motor, HP 1/3, RPM 1725, voltage 115 V, NEMA frame 48YZ, service factor 1.00, frequency 60 Hz, mounting cradle/hub, bearings sleeve, thermal protection automatic, full load amps 6.5.

Technical Specs

  • Full Load Amps 5.6
  • Nameplate RPM 1,725
  • HP 1/3
  • Motor Service Factor 1.00
  • Ins. Class B
  • Item Carbonator Pump Motor
  • Phase 1
  • Hz 60
  • Overall Length 7-11/16"
  • Shaft Length 1/2"
  • Frame 48Y
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1/2"
  • Voltage 115
  • RPM Range 1701-1800
  • Motor Design Split-Phase
  • Motor Thermal Protection Auto
  • Motor Sub Application Carbonator Pump
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Cradle Base
  • Motor Application Pump
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list