MOTOR CAPACITOR START DRIPPROOF 3HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR CAPACITOR START DRIPPROOF 3HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4K815
  • Mfr. Model # 4K815
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Full Load Amps 33.8/16.9
  • Includes Conduit Box
  • HP 3
  • Item General Purpose Motor
  • Phase 1
  • Nameplate RPM 1740
  • Hz 60
  • Duty Continuous
  • Footnotes 51
  • RPM Range 1400-1800
  • Shaft Length 2-3/4"
  • Standards UL Recognized, CSA Certified, CE
  • Voltage 115/230
  • Frame 184TC
  • Shaft Dia. 1-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Length Less Shaft 11-5/16"
  • Overall Length 14-4/16"
  • Nominal Efficiency 74.0%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Face/Base
  • Motor Mounting Position All Angle
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list