Skip Content
MOTOR CAPAC START 1-1/2HP 1725RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MOTOR CAPAC START 1-1/2HP 1725RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6K324BA
  • Mfr. Model # 6K324BA
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Capacitor start open dripproof motor. HP 1.5, RPM 1725, voltage 115/230 V. NEMA frame 56. Service factor 1.15. Frequency 60 Hz. Mounting cradle. Bearings double shielded ball. Thermal protection auto. Full load amps 19.6/9.8.

Technical Specs

  • HP 1-1/2
  • Full Load Amps 19.6/9.8
  • Nameplate RPM 1,725
  • Ins. Class B
  • Motor Service Factor 1.15

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List