Skip Content
MOTOR,CAP-START,CAP-RUN,ODP,230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,CAP-START,CAP-RUN,ODP,230V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBN34V1
  • Mfr. Model # BN34V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.3 lbs

Technical Specs

  • Full Load Amps 6.5/2.5
  • Finish Black
  • HP 1-1/2, 3/16
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450/1725
  • Phase 1
  • RPM Range 3001-3600
  • Hz 60
  • Shaft Length 1-13/16"
  • Shaft Material Steel
  • Frame 48Y
  • Shaft Dia. 1/2"
  • Standards UL, CSA Pending
  • Motor Application Pump
  • Shaft Threaded 3/8-16 UNC-2A RH
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Capacitor-Start
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list