Skip Content
MOTOR,CAP ST,3/4 HP,1725,115/208-23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,CAP ST,3/4 HP,1725,115/208-23

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4VAG7
  • Mfr. Model # 4VAG7
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.4 lbs

Technical Specs

  • Full Load Amps 13.2/6.1-6.6
  • HP 3/4
  • Item Belt Drive Motor
  • Nameplate RPM 1725
  • Phase 1
  • Hz 60
  • Footnotes Usable On 208V At 1.0 Service Factor
  • Duty Continuous
  • Overall Length 11-3/8"
  • Nominal Efficiency 72.0%
  • RPM Range 1400-1800
  • Voltage 115/208-230
  • Shaft Length 1-7/8"
  • Standards UL Recognized (E47479), CSA Certified (225293)
  • Frame 56
  • Max. Ambient Temp. 60 Degrees C
  • Body Dia. 6-1/2"
  • Length Less Shaft 9-1/2"
  • Ring to Ring Center 9"
  • Shaft Dia. 5/8"
  • Resilient Ring Dia. 2-1/2"
  • Motor Bearings Ball
  • No. of Speeds 1
  • Mounting Stud Pattern 4-1/4" x 4-1/4"
  • Ins. Class B
  • Motor Service Factor 1.25
  • Motor Application HVAC/R
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Cradle Base
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Capacitor-Start
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list