Skip Content
MOTOR,CAP ST,3/4 HP,1725/1140,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,CAP ST,3/4 HP,1725/1140,115

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC741V1
  • Mfr. Model # C741V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.85 lbs

Technical Specs

  • HP 3/4, 1/3
  • Full Load Amps 10.0/6.4
  • Item Belt Drive Motor
  • Nameplate RPM 1725/1140
  • Phase 1
  • Overall Length 12-3/16"
  • Hz 60
  • Nominal Efficiency 68.5%
  • Duty Continuous
  • RPM Range 1701-1800
  • Shaft Length 1-7/8"
  • Frame 56
  • Standards UL Recognized, CSA Certified
  • Voltage 115
  • Shaft Dia. 5/8"
  • Body Dia. 6-1/2"
  • Length Less Shaft 10-5/16"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 2
  • Motor Bearings Sleeve
  • Ins. Class A
  • Motor Service Factor 1.00
  • Motor Shaft Rotation CW/CCW
  • Motor Application HVAC/R
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Type Cradle Base
  • Motor Design Capacitor-Start
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list