MOTOR,CAP ST,3/4 HP,1725/1140,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,CAP ST,3/4 HP,1725/1140,115

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC533
  • Mfr. Model # C533
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Full Load Amps 10.0/4.0
  • Item Belt Drive Motor
  • HP 3/4, 1/5
  • Nameplate RPM 1725/1140
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Footnotes 26
  • Nominal Efficiency 75.0%
  • Overall Length 12-3/16"
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Standards UL Recognized, CSA Certified
  • Frame 56
  • Voltage 115
  • Body Dia. 6-1/2"
  • Length Less Shaft 10-5/16"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 9-13/16"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Cradle Base
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Capacitor-Start
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list