Skip Content
MOTOR,CAP ST,1 HP,3450,115/208-230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,CAP ST,1 HP,3450,115/208-230V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB701
  • Mfr. Model # B701
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.8 lbs

Technical Specs

  • Full Load Amps 12.0/6.6-6.0
  • HP 1
  • Item Belt Drive Motor
  • Nameplate RPM 3450
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 71.0%
  • Voltage 115/208-230
  • RPM Range 2350-3600
  • Overall Length 11-7/16"
  • Shaft Length 1-7/8"
  • Standards UL Recognized, CSA Certified
  • Body Dia. 6-1/2"
  • Frame 56
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-9/16"
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Motor Service Factor 1.25
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list