MOTOR,CAP ST,1 HP,1725,115/208-230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,CAP ST,1 HP,1725,115/208-230V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC692
  • Mfr. Model # C692
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.45 lbs

Technical Specs

  • Full Load Amps 12.6/6.2-6.3
  • HP 1
  • Item Belt Drive Motor
  • Nameplate RPM 1725
  • Phase 1
  • Duty Continuous
  • Nominal Efficiency 69.0%
  • Hz 60
  • Overall Length 11-7/16"
  • RPM Range 1400-1800
  • Frame 56
  • Body Dia. 6-1/2"
  • Shaft Length 1-7/8"
  • Voltage 115/208-230
  • Standards UL Recognized, CSA Certified
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 2
  • Motor Bearings Sleeve
  • Motor Service Factor 1.25
  • Ins. Class B
  • Motor Shaft Rotation CW/CCW
  • Motor Application HVAC/R
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Type Cradle Base
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list