Skip Content
MOTOR,CAP ST,1 HP,1725/1140,115V,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,CAP ST,1 HP,1725/1140,115V,56

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC471A
  • Mfr. Model # C471A
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.5 lbs

Technical Specs

  • Full Load Amps 12.4-7.8
  • HP 1, 1/3
  • Item Belt Drive Motor
  • Nameplate RPM 1725/1140
  • Phase 1
  • Duty Continuous
  • Footnotes 26
  • Nominal Efficiency 69.0%
  • Hz 60
  • Overall Length 12-11/16"
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Frame 56
  • Voltage 115
  • Standards UL Recognized, CSA Certified
  • Shaft Dia. 5/8"
  • Length Less Shaft 10-13/16"
  • Body Dia. 6-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 10-5/16"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class B
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Cradle Base
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list