MOTOR,CAP ST,1.5 HP,1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,CAP ST,1.5 HP,1725 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5BE60
  • Mfr. Model # 5BE60
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.6 lbs

Technical Specs

  • Item Direct Drive Blower Motor
  • Full Load Amps 13.2/7.2 - 6.6
  • Phase 1
  • Nameplate RPM 1,725
  • HP 1-1/2
  • Hz 60
  • Duty Continuous
  • RPM Range 1,701 - 1,800
  • Shaft Length 2-1/4"
  • Voltage 115/208 - 230
  • Frame 56Z
  • Bolt Circle Dia. 6-1/16"
  • Body Dia. 6-1/2"
  • Shaft Dia. 5/8"
  • Stud Size #10-32
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Length Less Shaft 10-1/16"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class B
  • Mounting Stud Pattern 4-1/4" x 4-1/4"
  • Mounting Stud Location Opposite Shaft End
  • Application Blowers, Fans and Air Circulators
  • Capacitor Required Included
  • Standards CSA Certified Motor
  • Motor Design Capacitor-Start
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list