Skip Content
MOTOR BRAKE KIT,6 FT.-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR BRAKE KIT,6 FT.-LB.

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J947
  • Mfr. Model # 23J947
  • UNSPSC # 26101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.65 lbs

Technical Specs

  • Includes Mounting Hardware
  • For Use With USEM Unimount Motors
  • Item Motor Brake Kit
  • Inrush Amps 1.1
  • Phase 3
  • Type 56, 143T, 143TC, 145T, 145TC
  • Mfr. Stock No. 964225
  • Holding Amps 0.08
  • Enclosure IP23
  • Hz 60/50
  • Mounting Rear End
  • RPM Range 1200 to 3600
  • Voltage 230/460
  • Overall Length 4-1/16"
  • Holds Y
  • Diameter 6-9/16"
  • Enclosure Material Rolled Steel
  • Max. Ambient Temperature 40 Degrees C
  • Wire Termination Flying Leads
  • Static Torque 6 ft.-lb.
  • ODE Shaft Diameter 5/8" - 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list