MOTOR BRAKE KIT,35 FT.-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR BRAKE KIT,35 FT.-LB.

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J952
  • Mfr. Model # 23J952
  • UNSPSC # 26101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.8 lbs

Technical Specs

  • Inrush Amps 4.2
  • Includes Mounting Hardware
  • For Use With USEM Unimount Motors
  • Item Motor Brake Kit
  • Type 213T, 213TC, 215T, 215TC
  • Enclosure IP23
  • Phase 3
  • Hz 60/50
  • Mfr. Stock No. 364964
  • Holding Amps 0.3
  • Mounting Rear End
  • Overall Length 7-3/8"
  • RPM Range 1200 to 3600
  • Voltage 230/460
  • Enclosure Material Rolled Steel
  • Holds Y
  • Diameter 8-3/4"
  • Max. Ambient Temperature 40 Degrees C
  • Wire Termination Flying Leads
  • Static Torque 35 ft.-lb.
  • ODE Shaft Diameter 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list