Skip Content
MOTOR BRAKE KIT,25 FT.-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR BRAKE KIT,25 FT.-LB.

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J951
  • Mfr. Model # 23J951
  • UNSPSC # 26101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.25 lbs

Technical Specs

  • For Use With USEM Unimount Motors
  • Inrush Amps 1
  • Includes Mounting Hardware
  • Item Motor Brake Kit
  • Phase 3
  • Type 213T, 213TC, 215T, 215TC
  • Holding Amps 0.1
  • Enclosure IP23
  • Mfr. Stock No. 364963
  • Hz 60/50
  • Mounting Rear End
  • Overall Length 7-3/8"
  • RPM Range 1200 to 3600
  • Voltage 230/460
  • Enclosure Material Rolled Steel
  • Holds Y
  • Diameter 8-3/4"
  • ODE Shaft Diameter 1-3/8"
  • Wire Termination Flying Leads
  • Max. Ambient Temperature 40 Degrees C
  • Static Torque 25 ft.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list