MOTOR BLOWER YOKE 1/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR BLOWER YOKE 1/4 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4HZ13
  • Mfr. Model # 4HZ13
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1500
  • Shipping Weight 17.2 lbs

Technical Specs

  • Full Load Amps 4.0
  • Application Air Circulators where Motor is Mounted Directly to Fan Column, Also Used on Exhaust Fans, Unit Heaters and Other Air-moving Uses
  • 10 Ft. Cord and Pull Chain Switch No
  • HP 1/4
  • Nameplate RPM 1,075
  • Item Yoke Mount Fan Motor
  • Phase 1
  • Capacitor Required Included
  • Duty Continuous Air-over
  • Hz 60
  • Overall Length 11-3/8"
  • RPM Range 1000-1380
  • Shaft Length 4-1/4"
  • Voltage 115
  • Frame 48YZ
  • Body Dia. 5-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Shaft Dia. 1/2"
  • Ambient Temperature 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list