Skip Content
MOTOR/BLOWER VACCUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR/BLOWER VACCUM

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2M188
  • Mfr. Model # 2M188
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.55 lbs

Technical Specs

  • CFM @ 2-In. Orifice 92.0
  • Item Vacuum Motor/Blower
  • Max. Air Watts 403
  • Phase 1
  • Max. Amps 13.8
  • Bearings Ball
  • Vacuum (H2O Sealed) 134.0
  • Blower Stages 3
  • Discharge Tangential
  • Duty Intermittent
  • Footnotes 68, 72
  • Hz 60/50
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Overall Height 7-59/64"
  • Mounting Brackets Metal
  • Voltage 120
  • Average Life 700 hr.
  • Motor/Blower Type Bypass
  • Body Dia. 7.2"
  • Replacement Brushes Mfr. No. 833415-54
  • No. of Speeds 1
  • Ambient Temperature 40 Degrees C
  • Motor Thermal Protection None
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list