Skip Content
MOTOR BLOWER 3/4 HP 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR BLOWER 3/4 HP 115V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDL1076
  • Mfr. Model # DL1076
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 1502
  • Shipping Weight 1.0 lbs

Product Details

Residential duty direct-drive blower motor. Standard efficiency. 3/4 HP, 115 V, 10.3 amps. Capacitor required.

Technical Specs

  • HP 3/4
  • No. of Speeds 4
  • Full Load Amps 9.5
  • Nameplate RPM 1,075
  • Application Blowers, Fans and Air Circulators
  • Item Direct Drive Blower Motor
  • Phase 1
  • Hz 60
  • Shaft Length 4"
  • Capacitor Required 2MDV9
  • Duty Continuous
  • RPM Range 1001-1100
  • Voltage 115
  • Standards UL Recognized, CSA Certified
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Stud Size #8-32
  • Shaft Dia. 1/2"
  • Length Less Shaft 6-5/8"
  • Motor Application HVAC/R
  • Ring to Ring Center 6-3/16"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/4"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Bearings Sleeve
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Service Factor 1.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list