MOTOR BELT DRIVE 3/4HP 115V 1725RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR BELT DRIVE 3/4HP 115V 1725RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1D170
  • Mfr. Model # 1D170
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.3 lbs

Technical Specs

  • Full Load Amps 11.6
  • HP 3/4
  • Item Belt Drive Motor
  • Phase 1
  • Nameplate RPM 1725
  • Duty Continuous
  • Hz 60
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 115
  • Standards UL Component Recognized, CSA Certified
  • Frame 56H
  • Body Dia. 5-5/8"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class B
  • Includes Shaft Key
  • Nominal Efficiency 60.30%
  • Overall Length 11-5/16"
  • Resilient Ring Dia. 2-1/4"
  • Ring to Ring Center 8-15/16"
  • Length Less Shaft 9-7/16"
  • Motor Shaft Rotation CW/CCW
  • Motor Application HVAC/R
  • Motor Shaft Design Keyed
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list