Skip Content
MOTOR BELT DR. BLWR 1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR BELT DR. BLWR 1/2 HP

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGF2054
  • Mfr. Model # GF2054
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1502
  • Shipping Weight 1.0 lbs

Product Details

Belt drive and blower application motor. 1/2 HP, Nema 48/56. Contiunous duty. 1,725 RPM, 115 volts. Sleeve bearings. Service factor 1.25.

Technical Specs

  • Full Load Amps 7.2
  • HP 1/2
  • Nameplate RPM 1,725
  • Frame 48
  • Motor Service Factor 1.25
  • Includes 5/8" dia. Shaft Bushing
  • Item Belt Drive Motor
  • Phase 1
  • Footnotes 92
  • Hz 60
  • Overall Length 9-15/16"
  • Nominal Efficiency 64.5%
  • RPM Range 1701-1800
  • Shaft Length 1-1/2"
  • Voltage 115
  • Standards CSA Certified
  • Shaft Dia. 1/2"
  • Ring to Ring Center 7-15/16"
  • Length Less Shaft 8-7/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • No. of Speeds 1
  • Motor Shaft Rotation CW/CCW
  • Resilient Ring Dia. 2-1/2"
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open Dripproof
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Bearings Sleeve
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list