Skip Content
MOTOR BASE PLATE,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR BASE PLATE,STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF24W717
  • Mfr. Model # 24W717
  • UNSPSC # 26101806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.2 lbs

Technical Specs

  • Dimension A (In.) 0.437
  • Dimension C (In.) 0.562
  • Dimension D (In.) 0.562
  • Item Motor Base Plate
  • Dimension B (In.) 0.437
  • Material Steel
  • Overall Height (In.) 2-1/2
  • Overall Thickness (In.) 1/4
  • Overall Width (In.) 12
  • Overall Length (In.) 13
  • Type Weldable
  • Motor Frame 213TC, 215TC, 254TC, 256TC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list