MOTOR AMETEK LAMB VACUUM BLOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR AMETEK LAMB VACUUM BLOWER

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4M914
  • Mfr. Model # 4M914
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.65 lbs

Technical Specs

  • CFM @ 2-In. Orifice 100.0
  • Max. Air Watts 382
  • Item Vacuum Motor/Blower
  • Vacuum (H2O Sealed) 119.6
  • Phase 1
  • Max. Amps 11.1
  • Bearings Ball
  • Duty Intermittent
  • Blower Stages 3
  • Discharge Peripheral
  • Hz 60/50
  • Footnotes 69, 72
  • Overall Height 7-13/16"
  • Mounting Brackets Thermoset
  • Voltage 120
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Average Life 500 hr.
  • Body Dia. 5.7"
  • Ambient Temperature 40 Degrees C
  • Motor/Blower Type Bypass
  • Replacement Brushes Mfr. No. 833392-61
  • Motor Thermal Protection None
  • No. of Speeds 1
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list