Skip Content
MOTOR AIR ROTARY VANE 4HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR AIR ROTARY VANE 4HP

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CJH6
  • Mfr. Model # 2CJH6
  • UNSPSC # 27131508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.1 lbs

Technical Specs

  • Finish Blue
  • HP 4.00
  • Includes Muffler
  • Item Air Motor
  • Gear Ratio -
  • Mounting Flange
  • Rotation REV
  • RPM @ Max. Torque 250
  • Housing Material Cast Iron and Aluminum
  • No Load RPM 3000
  • Overall Height 6.50"
  • Overall Length 8.29"
  • Shaft Length 2.06"
  • Overall Width 6.50"
  • Operating Temp. Range 0 Degrees F - 250 Degrees F
  • Port Size 1/2" NPT
  • Shaft Dia. 5/8"
  • Keyway Length 0.19"
  • Max. Air Flow 128 cfm
  • Stall Torque 80 in-lbs
  • Running Torque @ Max. Pressure 84.00 in-lbs
  • Max. Air Pressure 100 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list