Skip Content
MOTOR AIR 5 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR AIR 5 HP

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ZC95
  • Mfr. Model # 6ZC95
  • UNSPSC # 27131508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.55 lbs

Technical Specs

  • Finish Gray Metallic
  • Includes Muffler
  • HP 5.00
  • Item Air Motor
  • Mounting Foot
  • RPM @ Max. Torque 300
  • Rotation REV
  • Housing Material Cast Iron
  • Overall Height 6.03"
  • No Load RPM 2500
  • Overall Length 8.48"
  • Overall Width 5.50"
  • Shaft Length 1.53"
  • Operating Temp. Range 0 Degrees F - 250 Degrees F
  • Shaft Dia. 3/4"
  • Port Size 1/2" NPT
  • Keyway Length 1.34"
  • Max. Air Pressure 100 PSI
  • Max. Air Flow 175 cfm
  • Running Torque @ Max. Pressure 132.00 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list