MOTOR, 75HP,1200RPM,3/230/460,405T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 75HP,1200RPM,3/230/460,405T

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT0044
  • Mfr. Model # GT0044
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1333.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 75 HP, 1,200 RPM, 230/460 voltage, 405T nema frame, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • Full Load Amps 180.0/90.0
  • HP 75
  • Nameplate RPM 1190
  • Item General Purpose Motor
  • Phase 3
  • Includes Conduit Box
  • Nominal Efficiency 94.5%
  • Overall Length 38-3/4"
  • Duty Continuous
  • Hz 60/50
  • RPM Range 1,101-1,200
  • Shaft Length 7-1/4"
  • Voltage 230/460
  • Standards UL (E49747), CSA (LR2025), CE
  • Manufacturers Warranty Length 1 yr.
  • Frame 405T
  • Shaft Dia. 2-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 31-1/2"
  • Inverter Rated Yes
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Application General Application
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Enclosure Design Open Dripproof
  • RPM Group 1,101-1,200
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list