Skip Content
MOTOR 75,1782RPM,TEFC,365T,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 75,1782RPM,TEFC,365T,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1143
  • Mfr. Model # GT1143
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1087.0 lbs

Technical Specs

  • Full Load Amps 69.0
  • Item General Purpose Motor
  • Includes Conduit Box
  • HP 75
  • Nameplate RPM 1,782
  • Phase 3
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 95.4%
  • Shaft Length 5-7/8"
  • Overall Length 38-3/8"
  • RPM Range 1,701 - 1,800
  • Voltage 575
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 365T
  • Length Less Shaft 32-1/2"
  • Shaft Dia. 2-3/8"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Application General Application
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 575
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list