MOTOR 75,1775RPM,TEFC,365T,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 75,1775RPM,TEFC,365T,230/460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1043
  • Mfr. Model # GT1043
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1083.0 lbs

Technical Specs

  • Full Load Amps 173.0/86.5
  • HP 75
  • Includes Conduit Box
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 1,782
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 95.4%
  • Overall Length 38-3/8"
  • RPM Range 1,701 - 1,800
  • Shaft Length 5-7/8"
  • Voltage 230/460
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 365T
  • Shaft Dia. 2-3/8"
  • Length Less Shaft 32-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list