Skip Content
MOTOR 75,1188RPM,TEFC,405T,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 75,1188RPM,TEFC,405T,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1144
  • Mfr. Model # GT1144
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1350.0 lbs

Technical Specs

  • Full Load Amps 69.5
  • HP 75
  • Item General Purpose Motor
  • Includes Conduit Box
  • Nameplate RPM 1,188
  • Phase 3
  • Hz 60
  • Duty Continuous
  • Overall Length 42-3/4"
  • RPM Range 1,101 - 1,200
  • Shaft Length 7-1/4"
  • Nominal Efficiency 94.5%
  • Voltage 575
  • Frame 405T
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Length Less Shaft 35-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 2-7/8"
  • Inverter Rated Yes
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Application General Application
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 575
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list