MOTOR 75,1188RPM,TEFC,405T,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 75,1188RPM,TEFC,405T,230/460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1044
  • Mfr. Model # GT1044
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1436.0 lbs

Technical Specs

  • Full Load Amps 178.0/89.0
  • HP 75
  • Item General Purpose Motor
  • Includes Conduit Box
  • Nameplate RPM 1,188
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 94.5%
  • Overall Length 42-3/4"
  • RPM Range 1,101 - 1,200
  • Shaft Length 7-1/4"
  • Voltage 230/460
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 405T
  • Shaft Dia. 2-7/8"
  • Length Less Shaft 35-1/2"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,101-1,200
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list