Skip Content
MOTOR 7.5 HP GENERAL CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 7.5 HP GENERAL CSA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K634
  • Mfr. Model # 6K634
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 104.0 lbs

Technical Specs

  • Full Load Amps 37.0
  • HP 7-1/2
  • Phase 1
  • Duty Continuous
  • Item General Purpose Motor
  • Nameplate RPM 3,470
  • Footnotes 24,52
  • Hz 60
  • Voltage 230
  • Shaft Length 3-3/8"
  • Overall Length 16-9/16"
  • Standards UL Recognized, CSA Certified, CE
  • RPM Range 2,350 - 3,600
  • Frame 213T
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Shaft Dia. 1-3/8"
  • Motor Service Factor 1.15
  • Ins. Class F
  • Length Less Shaft 13-1/16"
  • Includes Conduit Box, Shaft Key
  • Nominal Efficiency 89.3%
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start/Run
  • Inverter Rated No
  • Motor Application General Application
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List