MOTOR,7.5 HP,3510,208-230/460 V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,7.5 HP,3510,208-230/460 V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GYZ5
  • Mfr. Model # 4GYZ5
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 161.0 lbs

Product Details

Premium Efficient Motor, 3-Phase, 7 1/2 HP, Nameplate RPM 3510, Voltage 208-230/460, NEMA/IEC Frame 213T, Totally Enclosed Fan-Cooled, 60 Hz, Full Load Amps 20.4-18.4/9.2, Inverter Duty, Service Factor 1.15, Nominal Efficiency 90.2, Base Mounting, Horizontal Mounting Position. Double-Shielded Ball Bearings, Thermal Protection None, CW/CCW Rotation, Insulation Class F, Ambient 40 C, Overall Length 20-1/2 In, Shaft Dia 1-3/8 In, Shaft Length 3-3/8 In.

Technical Specs

  • Full Load Amps 20.4-18.4/9.2
  • HP 7-1/2
  • Nameplate RPM 1,760
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Nominal Efficiency 90.2%
  • Footnotes 3,16
  • Hz 60
  • Overall Length 20-1/2"
  • Voltage 208-230/460
  • RPM Range 1,701 - 1,800
  • Shaft Length 3-3/8"
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1-3/8"
  • Frame 213/5T
  • Length Less Shaft 17-1/8"
  • Motor Application General Application
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list