MOTOR,7.5 HP,3460 V,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,7.5 HP,3460 V,208-230/460

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GZA6
  • Mfr. Model # 4GZA6
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 88.0 lbs

Product Details

7-1/2 HP,Nameplate RPM 3,460,19.5-17.6/8.8 Full Load Amps,Insulation Class F,1.15 Service Factor

Technical Specs

  • Full Load Amps 19.5-17.6/8.8
  • HP 7-1/2
  • Item General Purpose Motor
  • Nameplate RPM 3,460
  • Footnotes 3,16
  • Duty Continuous
  • Phase 3
  • Overall Length 14-3/8"
  • Hz 60
  • Nominal Efficiency 88.5
  • Shaft Length 2-3/4"
  • Voltage 208-230/460
  • RPM Range 1,701 - 1,800
  • Frame 182/4T
  • Shaft Dia. 1-1/8"
  • Standards UL Recognized, CSA Certified, CE
  • Length Less Shaft 11-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Bearings Ball
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 3 yr.
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • RPM Group 3,001-3,600
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list