Skip Content
MOTOR 7.5 HP 3 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 7.5 HP 3 PHASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3KX07
  • Mfr. Model # 3KX07
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 162.2 lbs

Product Details

7.5 HP3-phase EPACT efficient/totally enclosed fan-cooled motor. Makes pumps, fans, blowers and other industrial equipment operate at peak performance levels. Mounting: rigid base. Ambient: 40 degree C. Thermal Protection: none. Bearings: double-shielded ball. Rotation: CW/CCW. NEMA Design: B. CSA Certified. Uses: pumps, blowers, machine tools, air compressors, and other industrial applications where 3-phase power is available.

Technical Specs

  • Full Load Amps 19.8 - 17.9/9.0
  • HP 7-1/2
  • Nameplate RPM 1,750
  • Motor Service Factor 1.15
  • Ins. Class F
  • Length Less Shaft 16-3/8"
  • Item General Purpose Motor
  • Footnotes 5,10,15
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 89.5%
  • Phase 3
  • Overall Length 19-9/16"
  • Shaft Length 3-3/8"
  • RPM Range 1,701-1,800
  • Voltage 208-230/460
  • Frame 213T
  • Manufacturers Warranty Length 1 yr.
  • Shaft Dia. 1-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • RPM Group 1,701-1,800
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List