Skip Content
MOTOR,7.5,1770RPM,TEFC,213TC,60,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,7.5,1770RPM,TEFC,213TC,60,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1416
  • Mfr. Model # GT1416
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 161.0 lbs

Technical Specs

  • Full Load Amps 7.5
  • HP 7-1/2
  • Nameplate RPM 1,770
  • Phase 3
  • Duty Continuous
  • Item General Purpose Motor
  • Nominal Efficiency 91.7%
  • Hz 60
  • Overall Length 19-1/2"
  • RPM Range 1,701 - 1,800
  • Shaft Length 3-3/8"
  • Voltage 575
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 213TC
  • Shaft Dia. 1-3/8"
  • Length Less Shaft 16-1/8"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,701-1,800
  • Voltage Compatibility 575
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list