MOTOR 7.5,1770RPM,TEFC,213T,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 7.5,1770RPM,TEFC,213T,230/460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1016
  • Mfr. Model # GT1016
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • HP 7-1/2
  • Full Load Amps 18.6/9.3
  • Includes Conduit Box
  • Item General Purpose Motor
  • Duty Continuous
  • Hz 60/50
  • Phase 3
  • Nameplate RPM 1,770
  • Nominal Efficiency 91.7%
  • Overall Length 18-1/4"
  • RPM Range 1,701 - 1,800
  • Shaft Length 3-3/8"
  • Voltage 230/460
  • Frame 213T
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Shaft Dia. 1-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Length Less Shaft 14-7/8"
  • Motor Application General Application
  • Motor Service Factor 1.15
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list