MOTOR, 7-1/2HP,3600RPM 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 7-1/2HP,3600RPM 208-230/460

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT0015
  • Mfr. Model # GT0015
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 7-1/2 HP, 3,600 RPM, 208-230/460 voltage, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • Full Load Amps 19.0 - 17.0/8.5
  • HP 7-1/2
  • Includes Conduit Box
  • Item General Purpose Motor
  • Nameplate RPM 3510
  • Phase 3
  • Duty Continuous
  • Overall Length 14-3/4"
  • Nominal Efficiency 88.5%
  • Hz 60/50
  • RPM Range 3,001-3,600
  • Shaft Length 2-3/4"
  • Voltage 230/460
  • Manufacturers Warranty Length 1 yr.
  • Shaft Dia. 1-1/8"
  • Frame 184T
  • Standards UL (E49747), CSA (LR2025), CE
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 12"
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list