Skip Content
MOTOR,7-1/2 HP,1765 RPM,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,7-1/2 HP,1765 RPM,208-230/460

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS35Z921
  • Mfr. Model # 35Z921
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • Full Load Amps 22.4-25.2/12.6
  • Finish Dayton Grey
  • HP 7-1/2
  • Includes Slinger, Gasketed Conduit Box
  • Item Farm Duty Motor
  • Nameplate RPM 1765
  • Phase 3
  • Hz 60/50
  • Overall Length 18-3/4"
  • Nominal Efficiency 91.7%
  • Duty Continuous
  • RPM Range 1400-1800
  • Voltage 208-230/460
  • Shaft Length 3-1/2"
  • Standards UL Recognized (E47479), CSA Certified (225293)
  • Frame 213T
  • Shaft Dia. 1-3/8"
  • Length Less Shaft 15-1/4"
  • Max. Ambient Temperature 40 Degrees C
  • Motor Bearings Ball
  • Motor Thermal Protection None
  • Motor Service Factor 1.25
  • Ins. Class F
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Application Farm Duty
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group NEMA Premium Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list