!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR, 60HP,1200RPM,3/208-230/460

MOTOR, 60HP,1200RPM,3/208-230/460

HUB CITY

MOTOR, 60HP,1200RPM,3/208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR, 60HP,1200RPM,3/208-230/460

MOTOR, 60HP,1200RPM,3/208-230/460

HUB CITY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14,155.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOSGT0041
  • Mfr. Model # GT0041
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1228.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 1-1/2 HP, 1,200 RPM, 208-230/460 voltage, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • Item General Purpose Motor
  • Phase Three
  • HP 60
  • No. of Speeds 1
  • Full Load Amps 141.0/70.5
  • Usable @ 208V No
  • Hz 60
  • Max. Ambient Temp. 40 Degrees C
  • Duty Cycle Continuous
  • NEMA Design B
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • Shaft Dia. 2 7/8 in
  • Motor Bearings Ball
  • Overall Length 37 3/16 in
  • Weight 1,146 lb
  • Nominal Efficiency 94.5 %
  • Standards UL (E49747), CSA (LR2025), CE
  • Motor Application General Application
  • Motor Design 3-Phase
  • Nameplate RPM 1,188
  • Voltage 230/460V AC
  • Frame 404T
  • Usable @ 200V No
  • Motor Service Factor 1.15
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Rigid Base
  • Inverter Rated Yes
  • Motor Frame Material Cast Iron
  • Shaft Length 7 1/4 in
  • Length Less Shaft 29 15/16 in
  • Includes Conduit Box
  • Motor Efficiency Group NEMA Premium Efficient
  • CC Number CC003A
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NEMA Premium(R) Rated

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list