Skip Content
MOTOR 60,3575RPM,TEFC,364TS,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 60,3575RPM,TEFC,364TS,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1139
  • Mfr. Model # GT1139
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 943.0 lbs

Technical Specs

  • Full Load Amps 54.0
  • HP 60
  • Includes Conduit Box
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Nameplate RPM 3,575
  • Hz 60
  • Overall Length 34-9/16"
  • Nominal Efficiency 93.6%
  • RPM Range 3,001 - 3,600
  • Shaft Length 3-3/4"
  • Voltage 575
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 364TS
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Length Less Shaft 30-13/16"
  • Shaft Dia. 1-7/8"
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 575
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List