Skip Content
MOTOR 60,3575RPM,TEFC,364TS,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 60,3575RPM,TEFC,364TS,230/460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1039
  • Mfr. Model # GT1039
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 942.0 lbs

Technical Specs

  • Item General Purpose Motor
  • Includes Conduit Box
  • HP 60
  • Full Load Amps 135.0/67.5
  • Nameplate RPM 3,575
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Shaft Length 3-3/4"
  • Overall Length 34-9/16"
  • Nominal Efficiency 93.6%
  • Voltage 230/460
  • RPM Range 3,001 - 3,600
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 364TS
  • Length Less Shaft 30-13/16"
  • Shaft Dia. 1-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list