Skip Content
MOTOR, 5HP,3600RPM,3/60/208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 5HP,3600RPM,3/60/208-230/460

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT0012
  • Mfr. Model # GT0012
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 5 HP, 3,600 RPM, 208-230/460 voltage, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • Full Load Amps 13.2 - 11.8/5.9
  • HP 5
  • Includes Conduit Box
  • Nameplate RPM 3495
  • Phase 3
  • Duty Continuous
  • Item General Purpose Motor
  • Nominal Efficiency 86.5%
  • Hz 60/50
  • RPM Range 3,001-3,600
  • Overall Length 13-3/4"
  • Shaft Length 2-3/4"
  • Voltage 230/460
  • Standards UL (E49747), CSA (LR2025), CE
  • Manufacturers Warranty Length 1 yr.
  • Inverter Rated Yes
  • Motor Application General Application
  • Frame 182T
  • Motor Design 3-Phase
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 11"
  • Shaft Dia. 1-1/8"
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Open Dripproof
  • No. of Speeds 1
  • Motor Shaft Design Keyed
  • Ins. Class F
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list