Skip Content
MOTOR, 5HP,1800RPM,3/60/208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR, 5HP,1800RPM,3/60/208-230/460

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSU990A
  • Mfr. Model # U990A
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Product Details

3-Phase hazardous location motors, 5 HP, 1,800 RPM, 208-230/460 voltage, 100% cast iron construction, 1.15 service factor, extended grease tubes, CSA certified.

Technical Specs

  • Full Load Amps 13.8 - 12.4/6.2
  • HP 5
  • Nameplate RPM 1,800

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list