MOTOR, 5HP,1200RPM,3/60/208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 5HP,1200RPM,3/60/208-230/460

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT0014
  • Mfr. Model # GT0014
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 127.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 5 HP, 1,200 RPM, 208-230/460 voltage, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • Full Load Amps 15.2 - 14.0/7.0
  • HP 5
  • Includes Conduit Box
  • Nameplate RPM 1180
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Overall Length 17-1/2"
  • Nominal Efficiency 89.5%
  • RPM Range 1,101-1,200
  • Voltage 230/460
  • Shaft Length 3-3/8"
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E49747), CSA (LR2025), CE
  • Frame 215T
  • Shaft Dia. 1-3/8"
  • Length Less Shaft 14-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Open Dripproof
  • Ins. Class F
  • Motor Service Factor 1.15
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list