Skip Content
MOTOR, 50HP,3600RPM,3/230/460,326TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR, 50HP,3600RPM,3/230/460,326TS

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSE569
  • Mfr. Model # E569
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 377.0 lbs

Product Details

3-Phase hazardous location motors, 50 HP, 3,600 RPM, 230/460 voltage, 100% cast iron construction, 1.15 service factor, extended grease tubes, CSA certified.

Technical Specs

  • Full Load Amps 118.0/59.0
  • HP 50
  • Nameplate RPM 3,600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list