Skip Content
MOTOR 50,1780RPM,TEFC,326T,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 50,1780RPM,TEFC,326T,230/460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1037
  • Mfr. Model # GT1037
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 725.0 lbs

Technical Specs

  • Full Load Amps 119.0/59.5
  • HP 50
  • Includes Conduit Box
  • Item General Purpose Motor
  • Nameplate RPM 1,780
  • Duty Continuous
  • Phase 3
  • Hz 60/50
  • Nominal Efficiency 94.5%
  • RPM Range 1,701 - 1,800
  • Overall Length 33-7/8"
  • Shaft Length 5-1/4"
  • Voltage 230/460
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 326T
  • Shaft Dia. 2-1/8"
  • Inverter Rated Yes
  • Length Less Shaft 28-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.15
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list