Skip Content
MOTOR 50,1188RPM,TEFC,365T,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 50,1188RPM,TEFC,365T,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1138
  • Mfr. Model # GT1138
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 999.0 lbs

Technical Specs

  • Full Load Amps 47.5
  • Includes Conduit Box
  • Nameplate RPM 1,188
  • Item General Purpose Motor
  • Phase 3
  • HP 50
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 94.1%
  • Overall Length 38-3/8"
  • Shaft Length 5-7/8"
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Voltage 575
  • RPM Range 1,101 - 1,200
  • Shaft Dia. 2-3/8"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 32-1/2"
  • Frame 365T
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 575
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list