MOTOR 50,1188,TEFC,365T,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 50,1188,TEFC,365T,208-230/460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1038
  • Mfr. Model # GT1038
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1025.0 lbs

Technical Specs

  • HP 50
  • Full Load Amps 130.0 - 119.0/59.5
  • Includes Conduit Box
  • Item General Purpose Motor
  • Nameplate RPM 1,188
  • Phase 3
  • Hz 60/50
  • Duty Continuous
  • Nominal Efficiency 94.1%
  • Overall Length 38-3/8"
  • RPM Range 1,101 - 1,200
  • Shaft Length 5-7/8"
  • Voltage 208 - 230/460
  • Frame 365T
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Length Less Shaft 32-1/2"
  • Shaft Dia. 2-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • RPM Group 1,101-1,200
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list