Skip Content
MOTOR 5 HP 3 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 5 HP 3 PHASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3KX03
  • Mfr. Model # 3KX03
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.1 lbs

Product Details

5 HP 3-phase EPACT efficient/totally enclosed fan-cooled motor. Makes pumps, fans, blowers and other industrial equipment operate at peak performance levels. Mounting: rigid base. Ambient: 40 degree C. Thermal Protection: none. Bearings: double-shielded ball. Rotation: CW/CCW. NEMA Design: B. CSA Certified. Uses: pumps, blowers, machine tools, air compressors, and other industrial applications where 3-phase power is available.

Technical Specs

  • Full Load Amps 12.9 - 11.7/5.8
  • HP 5
  • Nameplate RPM 3,455
  • Motor Service Factor 1.15
  • Ins. Class F
  • Length Less Shaft 13"
  • Phase 3
  • Item General Purpose Motor
  • Duty Continuous
  • Footnotes 5,10,15
  • Hz 60
  • Nominal Efficiency 87.5%
  • Overall Length 15-3/4"
  • RPM Range 3,001-3,600
  • Shaft Length 2-3/4"
  • Voltage 208-230/460
  • Manufacturers Warranty Length 1 yr.
  • Frame 184T
  • Shaft Dia. 1-1/8"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Motor Application General Application
  • RPM Group 3,001-3,600
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list