Skip Content
MOTOR 5,3530RPM,TEFC,184T,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 5,3530RPM,TEFC,184T,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1112
  • Mfr. Model # GT1112
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 106.0 lbs

Technical Specs

  • Full Load Amps 4.8
  • Includes Conduit Box
  • Item General Purpose Motor
  • HP 5
  • Phase 3
  • Nameplate RPM 3,530
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 88.5%
  • Overall Length 15-13/16"
  • Shaft Length 2-3/4"
  • RPM Range 3,001 - 3,600
  • Voltage 575
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 184T
  • Shaft Dia. 1-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Length Less Shaft 13-1/16"
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • RPM Group 3,001-3,600
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 575
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list