Skip Content
MOTOR,5,1760RPM,TEFC,184TC,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,5,1760RPM,TEFC,184TC,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC387B
  • Mfr. Model # C387B
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 87.0 lbs

Technical Specs

  • Full Load Amps 5.1
  • HP 5
  • Phase 3
  • Nameplate RPM 1,760
  • Item General Purpose Motor
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 89.5%
  • Overall Length 15"
  • Shaft Length 2-5/8"
  • RPM Range 1,701 - 1,800
  • Voltage 575
  • Standards UL Recognized, CSA Certified
  • Frame 184TC
  • Shaft Dia. 1-1/8"
  • Length Less Shaft 12-5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Application General Application
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 1 yr.
  • Motor Thermal Protection None
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • No. of Speeds 1
  • Voltage Compatibility 575
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list